Voltage Detector, 12 In. L, 4-1/2 In. W
Mfr # 4556
Zoro # G4197471
product price: $1,085.39
/ea
Free Shipping & Returns
Key Features
Includes
21517 Case, 2500 Shotgun Adapter, 4544 Tester 240V to 230kV
Audible Alert
Yes
Width
4 1/2 in
Voltage Range
240V AC to 230kV AC
Indication
Audible, Visual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4556
Zoro #
G4197471
UPC #
-
Country of Origin
United States
Dimensions
Width
4 1/2 in
Length
12 in
Tool Length
12 in
Battery Size
C
Tool Width
4.5 in
Details
Item
Voltage Detector
Includes
21517 Case, 2500 Shotgun Adapter, 4544 Tester 240V to 230kV
Audible Alert
Yes
Voltage Range
240V AC to 230kV AC
Indication
Audible, Visual
Display Type
No Display
Includes Batteries
Yes
CAT Safety Rating
Not Rated
Alert Type
Light, Sound
Built-In Flashlight
Yes
Power Source
Battery
Display Screen Type
No Display
Number of Batteries Required
3
Tester Type
Voltage Detector/Tester
Features
Allows Testing to be Continuous and Automatic, Made of Non-Conductive Materials, May be Used with Insulating Rubber Gloves or Hot Sticks Using the Splined Universal End Fitting, Used to Verify Live or De-Energized Conductors
Description
Voltage Detector, Alert Type Light, Sound, Built-In Flashlight Yes, CAT Safety Rating Not Rated, Display Type No Display, Includes 21517 Case, 2500 Shotgun Adapter, 4544 Tester 240V to 230kV, Features Allows Testing to be Continuous and Automatic, Made of Non-Conductive Materials, May be Used with Insulating Rubber Gloves or Hot Sticks Using the Splined Universal End Fitting, Used to Verify Live or De-Energized Conductors, Power Source Battery, Tester Type Voltage Detector/Tester, Battery Size C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.