Voltage Detector, 13 in Length, LED Indication, CAT III 1000V Safety Rating

  • Mfr # 4244

  • Zoro # G2956340


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Current Range
240V AC to 230KV
Indication
LED
Audible Alert
Yes
Battery Type
C
Safety Rating
CAT III 1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4244
Zoro #
G2956340
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Depth
4 in
Width
8 in
Tool Length
13 in
Tool Width
8 in
Battery Size
C
Tool Height
4 in

Details

Item
Voltage Detector
Current Range
240V AC to 230KV
Indication
LED
Audible Alert
Yes
Battery Type
C
Safety Rating
CAT III 1000V
Flashlight
No
On/Off Switch
Yes
CAT Safety Rating
CAT III 1000V
Built-In Flashlight
No
Tester Type
Voltage Detector/Tester
Alert Type
Light

Description

Voltage Detector, Alert Type Light, Built-In Flashlight No, CAT Safety Rating CAT III 1000V, Tester Type Voltage Detector/Tester, Battery Size C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.