Voltage Detector, 13 in Length, LED Indication, CAT III 1000V Safety Rating

  • Mfr # 4444

  • Zoro # G2956438


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Current Range
240V AC to 230KV
Indication
LED
Audible Alert
Yes
Battery Type
C
Safety Rating
CAT III 1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4444
Zoro #
G2956438
UPC #
-
Country of Origin
Australia

Dimensions

Length
13 in
Width
8 in
Depth
4 in

Details

Item
Voltage Detector
Current Range
240V AC to 230KV
Indication
LED
Audible Alert
Yes
Battery Type
C
Safety Rating
CAT III 1000V
Flashlight
No
On/Off Switch
Yes

Description

Voltage Detector, Current Range 240V AC to 230KV, Indication LED, Audible Alert Yes, Battery Type C, Safety Rating CAT III 1000V, Flashlight No, On/Off Switch Yes, Length 13 in, Width 8 in, Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.