Zoro Homepage

Wall Charger, 1.75 in W, Plastic, Black

  • Mfr # ADAPTER

  • Zoro # G313343136


product price: $54.19
/ea

Key Features

For Use With
FH20RG-C-PP, FH40RG-C-PP, FH40PRG-C-PP, FH65PRG-C-PP, FH100PRG-C-PP, LFH20RG-C-PP, LFH40RG-C-PP, LFH40PRG-C-PP, LFH65PRG-C-PP, LFH100PRG-C-PP
Color
Black
Material
Plastic
Features
Charges in Less Than 2 hr
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAPTER
Zoro #
G313343136
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Height
3 3/8 in
Thickness
1.5 in

Details

Item
Wall Charger
For Use With
FH20RG-C-PP, FH40RG-C-PP, FH40PRG-C-PP, FH65PRG-C-PP, FH100PRG-C-PP, LFH20RG-C-PP, LFH40RG-C-PP, LFH40PRG-C-PP, LFH65PRG-C-PP, LFH100PRG-C-PP
Color
Black
Material
Plastic
Features
Charges in Less Than 2 hr
Metal Detectable
No
X-Ray Detectable
No
Compatible with Brand
Salisbury
Compatible with Series
PrismShield Plus
Compatible with Manufacturer Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible with Product Type
Hoods with Fans
Face Shield Component
Wall Adapter
For Use with Mfr Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible Manufacturer Part Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible with Mfr. Model No.
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible Manufacturer Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
For Use With Mfr. Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible with Manufacturer Model No.
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible Pump Manufacturer Part Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP
Compatible Mfr. Model Number
FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP

Description

Wall Charger, Color Black, Compatible with Product Type Hoods with Fans, Compatible with Brand Salisbury, Compatible Grainger Part Number 839GM1, 839GM2, 839GM3, 839GM4, 839GM5, 839GM6, 839GM7, 839GM8, 839GM9, 839GN0, Compatible Manufacturer Part Number FH100PRG-C-PP, FH20RG-C-PP, FH40PRG-C-PP, FH40RG-C-PP, FH65PRG-C-PP, LFH100PRG-C-PP, LFH20RG-C-PP, LFH40PRG-C-PP, LFH40RG-C-PP, LFH65PRG-C-PP, Compatible with Series PrismShield Plus, Features Charges in Less Than 2 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.