Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vapamore Ottimo Heavy Duty Steam Cleaning System -

  • Mfr # MR-750

  • Zoro # G608829185


product price: $1,850.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-750
Zoro #
G608829185
UPC #
860390000062
Country of Origin
China

Description

Vapamore ottimo heavy duty steam cleaning system - mr-750 the mr-750 ottimo is the ultimate in steam cleaning for heavy-duty home use or light-duty commercial use. Ottimo, which means inultimatein in italian, perfectly describes the performance and power of the mr-750 ottimo. Years of development and customer feedback went into the development of the ottimo to bring commercial power to a machine in a small light package. Don't let the small size fool you like its big brother the mr-1000 forza, the ottimo is designed to be used in extreme-duty residential and entry-level commercial applications. Designed to fill the gap between light-duty residential and heavy-duty commercial machines, the ottimo packs all the features you need into a small lightweight machine. Lightweight, easy to move and easy to store, the ottimo utilizes a powerful 75 psi max steam pressure and the largest boiler tank available. The ottimo features a working time of up to 3 hours on a single tank, ensuring the ottimo can handle any job. The ottimo is constructed from commercial-grade, powder-coated steel and features a class leading 4ltr stainless steel boiler, 1600 watt heater, dual thermoset operation, 75 psi max steam output pressure, and the best selection of included and optional accessories available. All of this makes the ottimo the ultimate steamer available for your home or small business. Built for a lifetime of use, the mr-750 ottimo is backed by superior customer service and the exclusive vapamore lifetime warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.