4372WHT Deluxe Post - 2 Sided - In-Ground Mounted for Roadside Mailboxes; White
- Mfr # 4372WHT
- Zoro # G403779548
product price:Â
$
411.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4372WHT
- Zoro #
- G403779548
- UPC #
- 820996101105
- Country of Origin
- China
Description
Features
- Deluxe Post - 2 Sided - In-Ground Mounted for Roadside Mailboxes
- Made entirely of aluminum
- Obtainable in 1-sided, 2-sided for two mailboxes, 2-sided for three mailboxes and 2-sided for four mailboxes styles
- Accommodate roadside mailboxes
- Feature a durable powder coated finish obtainable in black, green, beige, white, bronze, copper, brass and nickel
- 1-sided deluxe mailbox posts include a 15-1/2' W x 3-1/2' D x 3-1/2' H arm
- 2-sided deluxe mailbox posts for two mailboxes include two 15-1/2' W x 3-1/2' D x 3-1/2' H arms
- 2-sided deluxe mailbox posts for three mailboxes include one 15-1/2' W x 3-1/2' D x 3-1/2' H arm and one 27-1/2' W x 3-1/2' D x 3-1/2' H arm
- 2-sided deluxe mailbox posts for four mailboxes include two 29' W x 3-1/2' D x 3-1/2' H arms
- Minor assembly is required
- Custom vinyl numbers / letters
- Color: White
- Dimension: 81" H x 35" W x 4" D
- Weight: 49.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.