Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Salsbury Industries 16 1/4 in W, 8 3/4 in (2) Wide, (6) Openings 19038-06ARC

16 1/4 in W, 8 3/4 in (2) Wide, (6) Openings (Discontinued)

  • Mfr # 19038-06ARC
  • Zoro # G7264750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19038-06ARC
Zoro #
G7264750
UPC #
820996482969
Country of Origin
United States

Dimensions

Overall Width
16 1/4 in
Overall Depth
8 3/4 in
Overall Height
18 3/4 in
Opening Width
6 1/2 in
Opening Height
5 1/4 in
Opening Depth
8 in

Details

Item
Cell Phone Locker
Locker Configuration
(2) Wide, (6) Openings
Number of Openings
6
Legs Included
No
Locker Material
Aluminum
Locker Handle Type
None
Assembled/Unassembled
Assembled
Mounting Style
Recessed
Locker Lock Type
Resettable Combination
Locker Color Family
Grays
Color
Silver
Finish
Powder Coated
Locker Door Type
Solid
Material
Aluminum
Lock Type
Resettable Combination Lock
Tier
Three

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 8 3/4 in, Overall Height 18 3/4 in, Overall Width 16 1/4 in, Locker Material Aluminum, Lock Type Resettable Combination Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.