Zoro Homepage
This item is Discontinued.
Salsbury Industries 29 1/4 in (4) Wide, (19) Openings, Silver 19155-20ARC

29 1/4 in (4) Wide, (19) Openings, Silver (Discontinued)

  • Mfr # 19155-20ARC
  • Zoro # G7291807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19155-20ARC
Zoro #
G7291807
UPC #
820996503060
Country of Origin
United States

Dimensions

Overall Width
29 1/4 in
Overall Depth
5 3/4 in
Overall Height
29 3/4 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (19) Openings
Color
Silver
Number of Openings
19
Legs Included
No
Mounting Style
Recessed
Lock Type
Resettable Combination Lock
Assembled/Unassembled
Assembled
Finish
Powder Coated
Locker Material
Aluminum
Tier
Five
Locker Handle Type
None
Material
Aluminum
Locker Color Family
Grays
Locker Door Type
Solid
Locker Lock Type
Resettable Combination

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 5 3/4 in, Overall Height 29 3/4 in, Overall Width 29 1/4 in, Locker Material Aluminum, Lock Type Resettable Combination Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.