Zoro Homepage
This item is Discontinued.
Salsbury Industries 29 3/4 in H, (2) Wide, (8) Openings Silver 19158-09ARC

29 3/4 in H, (2) Wide, (8) Openings Silver (Discontinued)

  • Mfr # 19158-09ARC
  • Zoro # G7353580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19158-09ARC
Zoro #
G7353580
UPC #
820996506146
Country of Origin
Unknown

Dimensions

Overall Width
16 1/4 in
Overall Depth
8 3/4 in
Overall Height
29 3/4 in
Opening Width
13 in
Opening Height
5 1/4 in
Opening Depth
8 in

Details

Item
Cell Phone Locker
Locker Configuration
(2) Wide, (8) Openings
Number of Openings
8
Legs Included
No
Locker Material
Aluminum
Locker Handle Type
None
Assembled/Unassembled
Assembled
Mounting Style
Recessed
Locker Lock Type
Resettable Combination
Locker Color Family
Grays
Color
Silver
Finish
Powder Coated
Locker Door Type
Solid
Lock Type
Combination
Material
Aluminum
Tier
Five
Handle Type
None
Door Type
Solid
Locker Color
Silver
Number of Lockers
8
Number of Tiers
5
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Units Wide
2

Description

Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 2, Handle Type None, Locker Color Silver, Mounting Style Recessed, Number of Lockers 8, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 13 in, Overall Depth 8 3/4 in, Overall Height 29 3/4 in, Overall Width 16 1/4 in, Locker Finish Powder Coated, Locker Material Aluminum, Door Type Solid, Lock Type Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.