Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Tier Designer Locker, 54"Wx76"Hx18"D, 12 Door, Maple

  • Mfr # 18-24368MAP

  • Zoro # G2201273


product price: $1,727.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-24368MAP
Zoro #
G2201273
UPC #
820996621580
Country of Origin
United States

Description

Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 18-24000 series 18" wide four tier designer wood lockers offer ample space for personal storage needs and are ideal for settings where a professional environment is desired. These spacious 18" wide designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 18”, 21” and 24” depths. Optional matching laminated sloping hoods and side panels easily attach to 18" wide designer lockers and provide a finished look to an individual locker or a row of lockers. 18" wide designer lockers include a 4” high black base and measure six (6) feet high (add 4” for the base). All locker doors are 18’’ W x 3/4’’ D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide designer lockers are available as fully assembled units only. Three (3) wide designer lockers are also available as fully assembled units only and require minor assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.