Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Aluminum, Powder Coated, 20 Doors, Recessed, 11 Door Height Equivalent

  • Mfr # 3711D-20AFU

  • Zoro # G9881785


product price: $2,259.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Recessed
Type
11 Door Height Equivalent
Color
Aluminum
Number of Doors
20
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3711D-20AFU
Zoro #
G9881785
UPC #
820996411297
Country of Origin
United States

Dimensions

Height
41 in
Width
31 1/8 in
Depth
17 in
Overall Height
41 3/8 in
Overall Width
31 1/8 in
Overall Depth
16 1/2 in
Slot Width
11 3/4 in
Slot Height
3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
11 Door Height Equivalent
Color
Aluminum
Number of Doors
20
Finish
Powder Coated
Loading
Front
Door Material
Aluminum
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Standards
ADA, USPS
Net Weight
150 lb
Box Material
Aluminum
Orientation
Horizontal
Material
Aluminum
Product Type
Mailbox
ADA Compliance
Not ADA Compliant
Loading Location
Front
USPS Master Lock Compliance
USPS Master Lock Compliant
Surface Mounting Orientation
Horizontal
USPS Mailbox Code
4C
Mounting Style
Recessed
Number of Keys
60
Lockability
Lockable

Description

Standard Mailbox, 4C, Horizontal, 20 Number of Doors, Height 41 In, Depth 17 In, Width 31 1/8 In, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 150 Lb, USPS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.