Zoro Homepage
This item is Discontinued.
Salsbury Industries 9 1/4 in D, 42 in Sand 19178-35SSC

9 1/4 in D, 42 in Sand (Discontinued)

  • Mfr # 19178-35SSC
  • Zoro # G7128191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19178-35SSC
Zoro #
G7128191
UPC #
820996500144
Country of Origin
United States

Dimensions

Overall Width
9 1/4 in
Overall Depth
9 1/4 in
Overall Height
42 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (7) Tier
Color
Sand
Number of Openings
35
Legs Included
No
Locker Color Family
Beiges/Whites
Locker Lock Type
Resettable Combination
Locker Handle Type
None
Mounting Style
Surface
Assembled/Unassembled
Assembled
Locker Material
Aluminum
Locker Door Type
Solid
Finish
Powder Coated
Locker Configurations
(5) Wide, (7) Tier

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 42 in, Overall Width 9 1/4 in, Locker Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.