Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Mahogany

  • Mfr # 36368MAH

  • Zoro # G2258369


product price:  $1,335.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (18) Openings
Overall Width
36"
Overall Depth
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36368MAH
Zoro #
G2258369
UPC #
820996110039
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
76"
Opening Width
10-3/4"
Opening Depth
17-34"
Opening Height
11"

Details

Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (18) Openings
Color
Mahogany
Includes
Black Engraveable Number Plate
Finish
Plastic Laminate
Hooks per Opening
None
Locking System
Recessed Hasp
Material
Particleboard
Lock Type
Accommodates Standard Padlock
Tier
Six
Legs
Included
Handle Type
Lift-Up Steel

Description

Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 35000 and 36000 series 12" wide box style designer wood lockers are ideal for settings where space is limited and a professional environment is desired. 12" wide box style designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 15”, 18” and 21” depths. 12" wide box style designer wood lockers are available in heights of five (5) feet and six (6) feet and include a 4” high black base (add 4” for the base). Optional matching laminated sloping hoods and side panels easily attach to box style designer lockers and provide a finished look to an individual locker or a row of lockers. All locker doors are 12” W x 3/4” D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide box style designer lockers are available as fully assembled units only. Three (3) wide box style designer lockers are also available as fully assembled units only and require minor assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.