This item is Discontinued.

Salsbury Industries 30 1/2 in W, 31 in Sand 19058-10SSC

30 1/2 in W, 31 in Sand (Discontinued)

  • Mfr # 19058-10SSC
  • Zoro # G7678526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19058-10SSC
Zoro #
G7678526
UPC #
820996450586
Country of Origin
United States

Dimensions

Overall Width
30 1/2 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Width
13 in
Opening Height
5 1/2 in
Opening Depth
8 in

Details

Item
Cell Phone Locker
Locker Configuration
(2) Wide, (10) Openings
Number of Openings
10
Legs Included
No
Locker Material
Aluminum
Locker Handle Type
None
Assembled/Unassembled
Assembled
Mounting Style
Surface
Locker Lock Type
Resettable Combination
Locker Color Family
Beiges/Whites
Color
Sand
Finish
Powder Coated
Handle Type
Aluminum
Material
Aluminum
Locker Door Type
Solid
Tier
Five
Lock Type
Resettable Combination Lock
Door Type
Aluminum

Description

Cell Phone Locker, Handle Type Aluminum, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/2 in, Opening Width 13 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 30 1/2 in, Locker Material Aluminum, Door Type Aluminum, Lock Type Resettable Combination Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.