Shop SALSBURY INDUSTRIES

Cell Phone Locker, 24 in W, 9 1/4 in D, 31 in H, (3) Wide, (5) Tier, Bronze

  • Mfr # 19158-15ZSC
  • Zoro # G7137879

product price: 
$
1,511.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Depth
9 1/4 in
Overall Height
31 in
Color
Bronze
Opening Height
5 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19158-15ZSC
Zoro #
G7137879
UPC #
820996503541
Country of Origin
United States
Color
Bronze
Locker Configuration
(3) Wide, (5) Tier
Door Type
Solid
Item
Cell Phone Locker
Locker Configurations
(3) Wide, (5) Tier
Assembled/Unassembled
Assembled
Locker Color Family
Reds/Browns
Locker Door Type
Solid
Locker Material
Aluminum
Number of Openings
6
Legs Included
No
Locker Handle Type
None
Locker Lock Type
Resettable Combination
Finish
Powder Coated
Mounting Style
Surface
Lock Type
Combination
Handle Type
None
Number of Units Wide
3
Locker Color
Bronze
Includes Label Holders
Yes
Number of Lockers
14
Door Material
Aluminum
Includes Keys
Yes
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Tiers
5

Dimensions

Overall Width
24 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Height
5 1/4 in
Opening Depth
8 in
Opening Width
6 1/2 in
Label Holder Height
5/8 in
Label Holder Width
2 in

Description

Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 3, Handle Type None, Locker Color Bronze, Mounting Style Surface, Number of Lockers 14, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 24 in, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes, Label Holder Height 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.