Shop SALSBURY INDUSTRIES

Cell Phone Locker, 24 in W, 9 1/4 in D, 31 in H, (3) Wide, (5) Tier, Bronze

  • Mfr # 19158-15ZSK

  • Zoro # G7130002


product price:  $1,229.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Depth
9 1/4 in
Overall Height
31 in
Color
Bronze
Opening Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19158-15ZSK
Zoro #
G7130002
UPC #
820996503589
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Height
5 1/4 in
Opening Width
6 1/2 in
Opening Depth
8 in
Label Holder Width
2 in
Label Holder Height
5/8 in

Details

Color
Bronze
Locker Configuration
(3) Wide, (5) Tier
Door Type
Solid
Item
Cell Phone Locker
Locker Handle Type
None
Assembled/Unassembled
Assembled
Finish
Powder Coated
Mounting Style
Surface
Locker Material
Aluminum
Legs Included
No
Locker Door Type
Solid
Number of Openings
6
Locker Configurations
(3) Wide, (5) Tier
Locker Lock Type
Keyed
Includes
(3) Keys Per Lock
Locker Color Family
Reds/Browns
Lock Type
Keyed
Number of Keys
45
Handle Type
None
Number of Tiers
5
Locker Finish
Powder Coated
Includes Keys
Yes
Locker Color
Bronze
Frame Assembled
Assembled
Number of Lockers
14
Includes Label Holders
Yes
Number of Units Wide
3
Door Material
Aluminum

Description

Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 3, Handle Type None, Locker Color Bronze, Mounting Style Surface, Number of Lockers 14, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 24 in, Includes (3) Keys Per Lock, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.