Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Salsbury Industries Cell Phone Locker, 29 1/4 in W, 5 3/4 in 19145-14ARC

Cell Phone Locker, 29 1/4 in W, 5 3/4 in (Discontinued)

  • Mfr # 19145-14ARC
  • Zoro # G7353398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19145-14ARC
Zoro #
G7353398
UPC #
820996502797
Country of Origin
United States

Dimensions

Overall Width
29 1/4 in
Overall Depth
5 3/4 in
Overall Height
24 1/4 in
Opening Width
13 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (13) Openings
Color
Silver
Number of Openings
4
Legs Included
No
Tier
Four
Finish
Powder Coated
Lock Type
Resettable Combination Lock
Locker Color Family
Grays
Locker Handle Type
None
Material
Aluminum
Locker Material
Aluminum
Locker Lock Type
Resettable Combination
Assembled/Unassembled
Assembled
Mounting Style
Recessed
Locker Door Type
Solid

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 13 in, Overall Depth 5 3/4 in, Overall Height 24 1/4 in, Overall Width 29 1/4 in, Locker Material Aluminum, Lock Type Resettable Combination Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.