Cell Phone Locker, 29 1/4 in W, 8 3/4 in D, 29 3/4 in H, (4) Wide, (5) Tier, Bronze
- Mfr # 19158-20ZRC
- Zoro # G7120220
product price:Â
$
1,807.99
/ea
Free Shipping & Returns
Key Features
Overall Width
29 1/4 in
Overall Depth
8 3/4 in
Overall Height
29 3/4 in
Color
Bronze
Opening Height
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19158-20ZRC
- Zoro #
- G7120220
- UPC #
- 820996506733
- Country of Origin
- United States
Dimensions
- Overall Width
- 29 1/4 in
- Overall Depth
- 8 3/4 in
- Overall Height
- 29 3/4 in
- Opening Height
- 5 1/4 in
- Opening Width
- 6 1/2 in
- Opening Depth
- 8 in
- Label Holder Height
- 5/8 in
- Label Holder Width
- 2 in
Description
Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 4, Handle Type None, Locker Color Bronze, Mounting Style Recessed, Number of Lockers 19, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 8 3/4 in, Overall Height 29 3/4 in, Overall Width 29 1/4 in, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes, Label Holder Height 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.