Cell Phone Locker, 37 in W, 9 1/4 in D, 31 in H, (5) Tier, (5) Wide, Silver

  • Mfr # 19158-25ASC

  • Zoro # G7353510


product price:  $2,713.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Locker Configuration
(5) Tier, (5) Wide
Overall Width
37 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19158-25ASC
Zoro #
G7353510
UPC #
820996506061
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in
Label Holder Width
2 in
Label Holder Height
5/8 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Tier, (5) Wide
Color
Silver
Locker Material
Aluminum
Locker Handle Type
None
Assembled/Unassembled
Assembled
Mounting Style
Surface
Number of Openings
24
Locker Lock Type
Resettable Combination
Locker Color Family
Grays
Finish
Powder Coated
Legs Included
No
Lock Type
Combination
Tier
Five
Locker Door Type
Solid
Material
Aluminum
Door Type
Solid
Handle Type
None
Includes Label Holders
Yes
Includes Keys
Yes
Frame Assembled
Assembled
Number of Tiers
5
Locker Color
Aluminum
Number of Units Wide
5
Locker Finish
Powder Coated
Number of Lockers
24
Door Material
Aluminum

Description

Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 5, Handle Type None, Locker Color Aluminum, Mounting Style Surface, Number of Lockers 24, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 37 in, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes, Label Holder Height 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.