This item is Discontinued.

Salsbury Industries Cell Phone Locker, 5 3/4 in D, 24 1/4 in 19145-14ARK

Cell Phone Locker, 5 3/4 in D, 24 1/4 in (Discontinued)

  • Mfr # 19145-14ARK
  • Zoro # G7353267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19145-14ARK
Zoro #
G7353267
UPC #
820996502834
Country of Origin
United States

Dimensions

Overall Width
29 1/4 in
Overall Depth
5 3/4 in
Overall Height
24 1/4 in
Opening Width
13 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (13) Openings
Color
Silver
Number of Openings
4
Legs Included
No
Tier
Four
Lock Type
Keyed lock
Locker Lock Type
Keyed
Finish
Powder Coated
Assembled/Unassembled
Assembled
Locker Handle Type
None
Mounting Style
Recessed
Locker Material
Aluminum
Locker Color Family
Grays
Material
Aluminum
Locker Door Type
Solid
Includes
(3) Keys Per Lock

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 13 in, Overall Depth 5 3/4 in, Overall Height 24 1/4 in, Overall Width 29 1/4 in, Includes (3) Keys Per Lock, Locker Material Aluminum, Lock Type Keyed lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.