Zoro Homepage
This item is Discontinued.
Salsbury Industries 35 3/4 in W, 5 3/4 in D, Silver 19155-25ARC

35 3/4 in W, 5 3/4 in D, Silver (Discontinued)

  • Mfr # 19155-25ARC
  • Zoro # G7291746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19155-25ARC
Zoro #
G7291746
UPC #
820996501387
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Depth
5 3/4 in
Overall Height
29 3/4 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Tier, (5) Wide
Color
Silver
Number of Openings
24
Legs Included
No
Locker Material
Aluminum
Mounting Style
Recessed
Tier
Five
Locker Handle Type
None
Finish
Powder Coated
Locker Lock Type
Resettable Combination
Assembled/Unassembled
Assembled
Locker Color Family
Grays
Lock Type
Resettable Combination Lock
Locker Door Type
Solid
Material
Aluminum

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 5 3/4 in, Overall Height 29 3/4 in, Overall Width 35 3/4 in, Locker Material Aluminum, Lock Type Resettable Combination Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.