Zoro Homepage
This item is Discontinued.
Salsbury Industries 30 1/2 in 31 in H, (4) Wide, (20) Openings 19058-20ASK

30 1/2 in 31 in H, (4) Wide, (20) Openings (Discontinued)

  • Mfr # 19058-20ASK
  • Zoro # G7678632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19058-20ASK
Zoro #
G7678632
UPC #
820996450838
Country of Origin
United States

Dimensions

Overall Width
30 1/2 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Width
6 1/2 in
Opening Height
5 1/2 in
Opening Depth
8 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (20) Openings
Number of Openings
20
Legs Included
No
Locker Material
Aluminum
Locker Handle Type
None
Assembled/Unassembled
Assembled
Mounting Style
Surface
Locker Lock Type
Keyed
Locker Color Family
Grays
Color
Aluminum
Finish
Powder Coated
Lock Type
Keyed
Locker Door Type
Solid
Includes
(3) Keys
Handle Type
None
Tier
Five
Material
Aluminum
Door Type
Solid
Number of Units Wide
4
Number of Tiers
5
Number of Lockers
20
Locker Color
Aluminum
Frame Assembled
Assembled
Locker Finish
Powder Coated

Description

Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 4, Handle Type None, Locker Color Aluminum, Mounting Style Surface, Number of Lockers 20, Opening Depth 8 in, Opening Height 5 1/2 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 30 1/2 in, Includes (3) Keys, Locker Finish Powder Coated, Locker Material Aluminum, Door Type Solid, Lock Type Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.