Zoro Homepage
This item is Discontinued.
Salsbury Industries 6 1/4 in D, (2) Wide, (6) Openings Silver 19145-07ASK

6 1/4 in D, (2) Wide, (6) Openings Silver (Discontinued)

  • Mfr # 19145-07ASK
  • Zoro # G7353361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19145-07ASK
Zoro #
G7353361
UPC #
820996503893
Country of Origin
United States

Dimensions

Overall Width
17 1/2 in
Overall Depth
6 1/4 in
Overall Height
25 1/2 in
Opening Width
13 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(2) Wide, (6) Openings
Color
Silver
Number of Openings
6
Legs Included
No
Locker Color Family
Grays
Material
Aluminum
Lock Type
Keyed lock
Tier
Four
Finish
Powder Coated
Locker Material
Aluminum
Locker Handle Type
None
Mounting Style
Surface
Includes
(3) Keys Per Lock
Locker Door Type
Solid
Locker Lock Type
Keyed
Assembled/Unassembled
Assembled

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 13 in, Overall Depth 6 1/4 in, Overall Height 25 1/2 in, Overall Width 17 1/2 in, Includes (3) Keys Per Lock, Locker Material Aluminum, Lock Type Keyed lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.