Zoro Homepage
This item is Discontinued.
Salsbury Industries 30 1/2 in W, (2) Wide, (9) Openings, Silver 19155-10ASK

30 1/2 in W, (2) Wide, (9) Openings, Silver (Discontinued)

  • Mfr # 19155-10ASK
  • Zoro # G7353790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19155-10ASK
Zoro #
G7353790
UPC #
820996505262
Country of Origin
United States

Dimensions

Overall Width
30 1/2 in
Overall Depth
6 1/4 in
Overall Height
31 in
Opening Width
13 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(2) Wide, (9) Openings
Color
Silver
Number of Openings
9
Legs Included
No
Mounting Style
Surface
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Color Family
Grays
Includes
(3) Keys Per Lock
Locker Material
Aluminum
Locker Lock Type
Keyed
Material
Aluminum
Lock Type
Keyed lock
Locker Handle Type
None
Finish
Powder Coated
Tier
Five

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 13 in, Overall Depth 6 1/4 in, Overall Height 31 in, Overall Width 30 1/2 in, Includes (3) Keys Per Lock, Locker Material Aluminum, Lock Type Keyed lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.