Zoro Homepage
This item is Discontinued.
Salsbury Industries 6 1/4 in D, 31 in H, (5) Wide, (24) Openings 19155-25ASK

6 1/4 in D, 31 in H, (5) Wide, (24) Openings (Discontinued)

  • Mfr # 19155-25ASK
  • Zoro # G7291868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19155-25ASK
Zoro #
G7291868
UPC #
820996505347
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
6 1/4 in
Overall Height
31 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (24) Openings
Color
Silver
Number of Openings
24
Legs Included
No
Locker Lock Type
Keyed
Locker Door Type
Solid
Tier
Five
Locker Color Family
Grays
Locker Material
Aluminum
Locker Handle Type
None
Assembled/Unassembled
Assembled
Finish
Powder Coated
Material
Aluminum
Includes
(3) Keys Per Lock
Mounting Style
Surface
Lock Type
Keyed lock

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 6 1/4 in, Overall Height 31 in, Overall Width 37 in, Includes (3) Keys Per Lock, Locker Material Aluminum, Lock Type Keyed lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.