Zoro Homepage
This item is Discontinued.
Salsbury Industries 17 1/2 in W, 9 1/4 in Silver 19078-14ASC

17 1/2 in W, 9 1/4 in Silver (Discontinued)

  • Mfr # 19078-14ASC
  • Zoro # G7353066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19078-14ASC
Zoro #
G7353066
UPC #
820996485328
Country of Origin
United States

Dimensions

Overall Width
17 1/2 in
Overall Depth
9 1/4 in
Overall Height
42 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(2) Wide, (14) Openings
Color
Silver
Number of Openings
14
Legs Included
No
Mounting Style
Surface
Locker Color Family
Grays
Material
Aluminum
Locker Handle Type
None
Locker Material
Aluminum
Locker Door Type
Solid
Lock Type
Resettable Combination Lock
Assembled/Unassembled
Assembled
Tier
Seven
Locker Lock Type
Resettable Combination
Finish
Powder Coated

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 42 in, Overall Width 17 1/2 in, Locker Material Aluminum, Lock Type Resettable Combination Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.