Zoro Homepage
This item is Discontinued.
Salsbury Industries 25 1/2 in (5) Wide, (19) Openings, Silver 19148-20ASC

25 1/2 in (5) Wide, (19) Openings, Silver (Discontinued)

  • Mfr # 19148-20ASC
  • Zoro # G7353696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19148-20ASC
Zoro #
G7353696
UPC #
820996500038
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
9 1/4 in
Overall Height
25 1/2 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (19) Openings
Color
Silver
Number of Openings
19
Legs Included
No
Locker Material
Aluminum
Finish
Powder Coated
Locker Door Type
Solid
Lock Type
Resettable Combination Lock
Locker Lock Type
Resettable Combination
Mounting Style
Surface
Locker Color Family
Grays
Tier
Four
Material
Aluminum
Assembled/Unassembled
Assembled
Locker Handle Type
None

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 25 1/2 in, Overall Width 37 in, Locker Material Aluminum, Lock Type Resettable Combination Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.