Zoro Homepage
This item is Discontinued.
Salsbury Industries Cell Phone Locker, 36 1/2 in Silver 19168-20ASK

Cell Phone Locker, 36 1/2 in Silver (Discontinued)

  • Mfr # 19168-20ASK
  • Zoro # G7354159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19168-20ASK
Zoro #
G7354159
UPC #
820996504869
Country of Origin
United States

Dimensions

Overall Width
30 1/2 in
Overall Depth
9 1/4 in
Overall Height
36 1/2 in
Opening Width
13 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (19) Openings
Color
Silver
Number of Openings
19
Legs Included
No
Includes
(3) Keys Per Lock
Material
Aluminum
Locker Door Type
Solid
Locker Color Family
Grays
Lock Type
Keyed lock
Tier
Six
Mounting Style
Surface
Finish
Powder Coated
Assembled/Unassembled
Assembled
Locker Lock Type
Keyed
Locker Handle Type
None
Locker Material
Aluminum

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 13 in, Overall Depth 9 1/4 in, Overall Height 36 1/2 in, Overall Width 30 1/2 in, Includes (3) Keys Per Lock, Locker Material Aluminum, Lock Type Keyed lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.