Zoro Homepage
This item is Discontinued.
Salsbury Industries Cell Phone Locker, 9-1/4" Overall Depth 19178-35ASC

Cell Phone Locker, 9-1/4" Overall Depth (Discontinued)

  • Mfr # 19178-35ASC
  • Zoro # G7354317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19178-35ASC
Zoro #
G7354317
UPC #
820996500113
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
9 1/4 in
Overall Height
42 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (34) Openings
Color
Silver
Locker Material
Aluminum
Locker Handle Type
None
Assembled/Unassembled
Assembled
Mounting Style
Surface
Locker Lock Type
Resettable Combination
Number of Openings
34
Locker Color Family
Grays
Finish
Powder Coated
Legs Included
No
Locker Door Type
Solid
Lock Type
Resettable Combination Lock
Tier
Seven
Material
Aluminum

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 42 in, Overall Width 37 in, Locker Material Aluminum, Lock Type Resettable Combination Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.