Zoro Homepage
This item is Discontinued.
Salsbury Industries Cell Phone Locker 37 in W, 9 1/4 in D 19178-35ASK

Cell Phone Locker 37 in W, 9 1/4 in D (Discontinued)

  • Mfr # 19178-35ASK
  • Zoro # G7354341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19178-35ASK
Zoro #
G7354341
UPC #
820996500151
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
9 1/4 in
Overall Height
42 in
Opening Width
6 1/2 in
Opening Height
5 1/4 in
Opening Depth
8 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (34) Openings
Number of Openings
34
Legs Included
No
Locker Material
Aluminum
Locker Handle Type
None
Assembled/Unassembled
Assembled
Mounting Style
Surface
Locker Lock Type
Keyed
Locker Color Family
Grays
Color
Silver
Finish
Powder Coated
Material
Aluminum
Tier
Seven
Includes
(3) Keys Per Lock
Locker Door Type
Solid
Lock Type
Keyed lock

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 42 in, Overall Width 37 in, Includes (3) Keys Per Lock, Locker Material Aluminum, Lock Type Keyed lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.