Cluster Box Unit, Beige, Powder Coated, 13 Doors, Pedestal, USPS Access
Mfr # 3312R-SAN-U
Zoro # G2211730
product price: $3,299.99
/eaKey Features
Mounting
Pedestal
Type
USPS Access
Number of Doors
13
Finish
Powder Coated
Height
71 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3312R-SAN-U
Zoro #
G2211730
UPC #
820996443670
Country of Origin
United States
Dimensions
Height
71 3/4 in
Post Height
28 1/2 in
Width
31 in
Post Thickness
12 in
Depth
18 1/2 in
Overall Width
31 in
Overall Depth
18 1/2 in
Overall Height
71 3/4 in
Post Depth
12 in
Slot Height
3/4 in
Slot Width
11 3/4 in
Post Diameter
12 in
Description
Regency Cluster Box Unit, USPS Access, Number of Doors 12, Color Sandstone, Height 71-3/4 In., Depth 18-1/2 In., Width 31 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 28-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 190 lb., Standards ISO 9001: 2008, Includes Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.