Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cluster Box Unit, Green, Powder Coated, 13 Doors, Pedestal, 2 Type

  • Mfr # 3312GRN-U

  • Zoro # G3718620


product price: $2,479.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Pedestal
Type
2 Type
Number of Doors
13
Finish
Powder Coated
Height
62 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3312GRN-U
Zoro #
G3718620
UPC #
820996443908
Country of Origin
United States

Dimensions

Height
62 3/4 in
Depth
30 1/2 in
Post Thickness
12 in
Width
18 in
Post Height
28 1/2 in
Overall Height
62 in
Overall Width
30 1/2 in
Overall Depth
18 in
Post Width
4 in
Slot Width
11 3/4 in
Post Depth
5 in
Slot Height
3/4 in

Details

Item
Cluster Box Unit
Mounting
Pedestal
Type
2 Type
Color
Green
Number of Doors
13
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Door Material
Aluminum
Slot Capacity
11-3/4 in W x 3/4 in H
Net Weight
145 lb
Box Material
Aluminum
Includes
(3) Keys, Pedestal
Orientation
Horizontal
Material
Aluminum
Standards
ISO 9001: 2015
Product Type
Cluster Box Unit
Surface Mounting Orientation
Horizontal
ADA Compliance
ADA Compliant
Loading Location
Front
USPS Master Lock Compliance
USPS Master Lock Compliant
Mounting Style
Pedestal
Lockability
Lockable

Description

Cluster Box Unit, 2 Type, Number of Doors 13, Color Green, Height 62-3/4 In., Depth 30-1/2 In., Width 18 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 28-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 145 lb., Includes Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.