Cluster Box Unit, Green, Powder Coated, 14 Doors, Pedestal, USPS Access

  • Mfr # 3313R-GRN-U

  • Zoro # G2211520


product price: $3,386.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Mounting
Pedestal
Type
USPS Access
Number of Doors
14
Finish
Powder Coated
Height
71 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3313R-GRN-U
Zoro #
G2211520
UPC #
820996443793
Country of Origin
United States

Dimensions

Height
71 3/4 in
Depth
18 1/2 in
Post Height
14 1/2 in
Width
31 in
Post Thickness
12 in
Overall Depth
18 1/2 in
Overall Width
31 in
Overall Height
71 3/4 in
Slot Width
11 3/4 in
Slot Height
3/4 in
Post Diameter
12 in
Post Depth
12 in

Details

Item
Cluster Box Unit
Mounting
Pedestal
Type
USPS Access
Color
Green
Number of Doors
14
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Slot Capacity
11-3/4 in W x 3/4 in H
Net Weight
205 lb
Box Material
Aluminum
Includes
(3) Keys, Pedestal, Pedestal Cover, Top
Standards
ISO 9001: 2015
Door Material
Aluminum
Orientation
Horizontal
Material
Aluminum
Product Type
Cluster Box Unit
ADA Compliance
ADA Compliant
USPS Master Lock Compliance
USPS Master Lock Compliant
Mounting Style
Pedestal
Loading Location
Front
Surface Mounting Orientation
Horizontal
Lockability
Lockable

Description

Regency Cluster Box Unit, USPS Access, Number of Doors 13, Color Green, Height 71-3/4 In., Depth 18-1/2 In., Width 31 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 14-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 205 lb., Standards ISO 9001: 2008, Includes Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.