Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cluster Box Unit, White, Powder Coated, 13 Doors, Pedestal, 2 Type

  • Mfr # 3312WHT-U

  • Zoro # G3718605


product price: $2,479.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Mounting
Pedestal
Type
2 Type
Number of Doors
13
Finish
Powder Coated
Height
62 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3312WHT-U
Zoro #
G3718605
UPC #
820996443922
Country of Origin
United States

Dimensions

Height
62 3/4 in
Width
18 in
Depth
30 1/2 in
Post Thickness
12 in
Post Height
28 1/2 in
Overall Width
30 1/2 in
Overall Depth
18 in
Overall Height
62 in
Post Depth
5 in
Slot Height
3/4 in
Slot Width
11 3/4 in
Post Width
4 in

Details

Item
Cluster Box Unit
Mounting
Pedestal
Type
2 Type
Color
White
Number of Doors
13
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Includes
(3) Keys, Pedestal
Net Weight
145 lb
Orientation
Horizontal
Box Material
Aluminum
Slot Capacity
11-3/4 in W x 3/4 in H
Door Material
Aluminum
Material
Aluminum
Standards
ISO 9001: 2015
Product Type
Cluster Box Unit
Surface Mounting Orientation
Horizontal
ADA Compliance
ADA Compliant
USPS Master Lock Compliance
USPS Master Lock Compliant
Mounting Style
Pedestal
Loading Location
Front
Lockability
Lockable

Description

Cluster Box Unit, 2 Type, Number of Doors 13, Color White, Height 62-3/4 In., Depth 30-1/2 In., Width 18 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 28-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 145 lb., Includes Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.