Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cluster Box Unit, White, Powder Coated, 13 Doors, Pedestal, USPS Access

  • Mfr # 3312R-WHT-U

  • Zoro # G2211721


product price: $3,299.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Mounting
Pedestal
Type
USPS Access
Number of Doors
13
Finish
Powder Coated
Height
71 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3312R-WHT-U
Zoro #
G2211721
UPC #
820996443717
Country of Origin
United States

Dimensions

Height
71 3/4 in
Width
31 in
Depth
18 1/2 in
Post Height
28 1/2 in
Post Thickness
12 in
Overall Depth
18 1/2 in
Overall Height
71 3/4 in
Overall Width
31 in
Post Diameter
12 in
Slot Width
11 3/4 in
Post Depth
12 in
Slot Height
3/4 in

Details

Item
Cluster Box Unit
Mounting
Pedestal
Type
USPS Access
Color
White
Number of Doors
13
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Net Weight
190 lb
Orientation
Horizontal
Slot Capacity
11-3/4 in W x 3/4 in H
Includes
(3) Keys, Pedestal, Pedestal Cover, Top
Standards
ISO 9001: 2015
Door Material
Aluminum
Box Material
Aluminum
Material
Aluminum
Product Type
Cluster Box Unit
Surface Mounting Orientation
Horizontal
Mounting Style
Pedestal
USPS Master Lock Compliance
USPS Master Lock Compliant
Loading Location
Front
ADA Compliance
ADA Compliant
Lockability
Lockable

Description

Regency Cluster Box Unit, USPS Access, Number of Doors 12, Color White, Height 71-3/4 In., Depth 18-1/2 In., Width 31 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 28-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 190 lb., Standards ISO 9001: 2008, Includes Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.