Column Mailbox, White, Powder Coated, 1 Doors, Recessed, Eagle Locking (Discontinued)
- Mfr # 4145E-WHT
- Zoro # G8872692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4145E-WHT
Zoro #
G8872692
UPC #
820996414229
Country of Origin
Unknown
Dimensions
Height
13 1/4 in
Width
11 1/4 in
Depth
15 3/4 in
Details
Item
Column Mailbox
Mounting
Recessed
Type
Eagle Locking
Color
White
Number of Doors
1
Finish
Powder Coated
Loading
Front
Box Material
Aluminum
Orientation
Square
Door Material
Aluminum
Net Weight
20 lb
Slot Capacity
10 in W x 2-1/2 in H
Includes
Locks
Standards
ISO 9001: 2008
Description
Column Mailbox, Eagle Locking, Number of Doors 1, Color White, Height 13-1/4 In., Depth 15-3/4 In., Width 11-1/4 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Square, Slot Capacity 10 In. W x 2-1/2 In. H, Door Material Aluminum, Finish Powder Coated, Net Weight 20 lb., Standards ISO 9001: 2008, Includes Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.