Column Mailbox, Black, Powder Coated, 1 Doors, Recessed, Plain Locking (Discontinued)
- Mfr # 4145P-BLK
- Zoro # G8872717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4145P-BLK
Zoro #
G8872717
UPC #
820996106254
Country of Origin
United States
Dimensions
Height
13 1/4 in
Depth
15 3/4 in
Width
11 1/4 in
Details
Item
Column Mailbox
Mounting
Recessed
Type
Plain Locking
Color
Black
Number of Doors
1
Finish
Powder Coated
Loading
Front
Door Material
Aluminum
Box Material
Aluminum
Standards
ISO 9001: 2008
Slot Capacity
10 in W x 2-1/2 in H
Orientation
Square
Includes
Locks
Net Weight
20 lb
Description
Column Mailbox, Pail Locking, Number of Doors 1, Color Black, Height 13-1/4 In., Depth 15-3/4 In., Width 11-1/4 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Square, Slot Capacity 10 In. W x 2-1/2 In. H, Door Material Aluminum, Finish Powder Coated, Net Weight 20 lb., Standards ISO 9001: 2008, Includes Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.