Courier Box, Primer, Powder Coated, 1 Doors, Free Standing, Private
Mfr # 4975PRM
Zoro # G3892808
product price: $1,369.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Mounting
Free Standing
Type
Private
Color
Primer
Number of Doors
1
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4975PRM
Zoro #
G3892808
UPC #
820996443342
Country of Origin
United States
Dimensions
Height
49 in
Depth
26 in
Width
20 in
Overall Height
49 in
Overall Width
20 in
Overall Depth
26 in
Cabinet Depth
21 in
Slot Height
7 in
Slot Width
15 3/4 in
Cabinet Width
19 in
Cabinet Height
28 in
Description
Courier Box, Private, Number of Doors 1, Color Primer, Height 49 In., Depth 26 In., Width 20 In., Box Material Steel, Loading Front, Mounting Free Standing, Orientation Vertical, Cabinet Capacity 19 In. W x 28 In. H x 21 In. D, Slot Capacity 15-3/4 In. W x 7 In. H, Door Material Steel, Finish Powder Coated, Net Weight 160 lb., Standards ISO 9001: 2008, Includes (3) Points Locking Mechanism, (2) keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.