Mailbox Post, Beige, Powder Coated, In Ground, Decorative (Discontinued)
- Mfr # 4825BGE
- Zoro # G8872823
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4825BGE
Zoro #
G8872823
UPC #
820996482549
Country of Origin
Unknown
Dimensions
Height
81 in
Width
4 in
Depth
4 in
Post Thickness
4 in
Details
Item
Mailbox Post
Mounting
In Ground
Type
Decorative
Color
Beige
Finish
Powder Coated
For Use With
Eagle Rural Mailbox, Rural Mailbox
Post Material
Aluminum
Net Weight
30 lb
Includes
Sided Arm
Standards
ISO 9001: 2008
Description
Mailbox Post, Type Decorative, Color Beige, Height 81 In., Depth 4 In., Width 4 In., Mounting In-Ground, Finish Powder Coated, For Use With Rural Mailbox, Eagle Rural Mailbox, Post Material Aluminum, Post Thickness 4 In., Net Weight 30 lb., Standards ISO 9001: 2008, Includes Sided Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.