Mailbox Post, Beige, Powder Coated, In Ground, Deluxe (Discontinued)
- Mfr # 4874BGE
- Zoro # G2216676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4874BGE
Zoro #
G2216676
UPC #
820996108364
Country of Origin
Unknown
Dimensions
Height
81 in
Depth
4 in
Post Thickness
4 in
Width
54 in
Details
Item
Mailbox Post
Mounting
In Ground
Type
Deluxe
Color
Beige
Finish
Powder Coated
For Use With
Rural Mailbox, Townhouse Mailbox
Post Material
Aluminum
Includes
(2) Sided Arms
Standards
ISO 9001: 2008
Net Weight
65 lb
Description
Mailbox Post, Type Deluxe, Color Beige, Height 81 In., Depth 4 In., Width 54 In., Mounting In-Ground, Finish Powder Coated, For Use With Rural Mailbox, Townhouse Mailbox, Post Material Aluminum, Post Thickness 4 In., Net Weight 65 lb., Standards ISO 9001: 2008, Includes (2) Sided Arms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.