Zoro Homepage

Drop Box, Bronze, Powder Coated, 1 Doors, Recessed, Assembled

  • Mfr # 2255BRZ

  • Zoro # G8872412


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Type
Assembled
Number of Doors
1
Finish
Powder Coated
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2255BRZ
Zoro #
G8872412
UPC #
820996225597
Country of Origin
United States

Dimensions

Height
7 in
Width
14 in
Depth
6 in
Overall Width
14 in
Overall Height
7 in
Overall Depth
6 in
Slot Width
11 in
Slot Height
4 in

Description

Mail Drop Door, Assembled, Number of Doors 1, Color Bronze, Height 7 In., Depth 6 In., Width 14 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 10 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.