Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Box, Gray, Powder Coated, 1 Doors, Recessed, Aluminum

  • Mfr # 4375SLV

  • Zoro # G8876296


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Type
Aluminum
Color
Gray
Number of Doors
1
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4375SLV
Zoro #
G8876296
UPC #
820996100085
Country of Origin
United States

Dimensions

Height
36 in
Width
14 3/8 in
Depth
23 in
Overall Height
36 in
Overall Depth
23 in
Overall Width
14 3/8 in
Slot Height
5 in
Slot Width
11 in

Details

Item
Drop Box
Mounting
Recessed
Type
Aluminum
Color
Gray
Number of Doors
1
Finish
Powder Coated
For Use With
4385SLV, Mfr. No. 4395SLV
Loading
Front
Standards
USPS
Net Weight
50 lb
Door Material
Aluminum
Slot Capacity
11 in W x 5 in H
Includes
Adjustable Red Signal Flag
Box Material
Aluminum
Orientation
Square
Material
Aluminum
Product Type
Drop Box
Number of Keys
2
ADA Compliance
Not ADA Compliant
Mounting Style
Pedestal
USPS Master Lock Compliance
Not USPS Master Lock Compliant
Loading Location
Front
USPS Mailbox Code
Not USPS Approved
Surface Mounting Orientation
Horizontal
Lockability
Lockable

Description

Mail Package Drop, Aluminum, Number of Doors 1, Color Silver, Height 36 In., Depth 23 In., Width 14-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Square, Slot Capacity 11 In. W x 5 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 4395SLV, 4385SLV, Net Weight 50 lb., Standards ISO 9001: 2008, Includes Locks and Master Commercial Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.