End Panel, Cherry, 72 in. H x 18 in. W
Mfr # 22233CHE
Zoro # G0531496
product price: $150.99
/eaKey Features
Color
Red
Overall Depth
3/4 in
Overall Height
72 in
Overall Width
18 in
Finish
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22233CHE
Zoro #
G0531496
UPC #
820996410535
Country of Origin
United States
Dimensions
Overall Depth
3/4 in
Overall Height
72 in
Overall Width
18 in
Dimensions
72"H x 18"W x 3/4"D
Depth
3/4"
Fits Locker Size D
18 in
Width
18"
For Locker Depth
18 in
Details
Item
End Panel For Flat-Top Locker
Color
Red
Finish
Laminate
Material
Particleboard
Type
Add-On
Sub-Category
End Panel
Description
End Panel For Flat-Top Locker, Color Red, Overall Depth 3/4 in, Overall Height 72 in, Overall Width 18 in, Finish Laminate, Material Particleboard, For Locker Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.