End Panel, Flat Top, D21 x H72, Black
Mfr # 33335BLK
Zoro # G7741842
product price: $164.99
/eaKey Features
Color
Black
Overall Depth
21 in
Overall Height
72 in
Finish
Laminate
Material
Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33335BLK
Zoro #
G7741842
UPC #
820996459640
Country of Origin
United States
Dimensions
Overall Depth
21 in
Overall Height
72 in
Details
Item
End Panel For Flat-Top Locker
Color
Black
Finish
Laminate
Material
Particleboard
Sub-Category
End Panel
Description
End Panel For Flat-Top Locker, Color Black, Overall Depth 21 in, Overall Height 72 in, Finish Laminate, Material Particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.