End Panel, Gray, 72inH x 18inW x 3/4inD
Mfr # 22233GRY
Zoro # G0531487
product price: $149.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Depth
3/4 in
Overall Height
72 in
Overall Width
18 in
Finish
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22233GRY
Zoro #
G0531487
UPC #
820996410467
Country of Origin
United States
Dimensions
Overall Depth
3/4 in
Overall Height
72 in
Overall Width
18 in
Dimensions
72"H x 18"W x 3/4"D
Fits Locker Size D
18 in
Width
18"
Depth
3/4"
For Locker Depth
18 in
Details
Item
End Panel For Flat-Top Locker
Color
Gray
Finish
Laminate
Material
Particleboard
Type
Add-On
Sub-Category
End Panel
Description
End Panel For Flat-Top Locker, Color Gray, Overall Depth 3/4 in, Overall Height 72 in, Overall Width 18 in, Finish Laminate, Material Particleboard, For Locker Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.