Zoro Homepage

End Panel, Mahogany, 72 in. H x 24 in. W

  • Mfr # 22237MAH

  • Zoro # G0531408


product price: $173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Mahogany
Overall Depth
3/4 in
Overall Height
72 in
Overall Width
24 in
Finish
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22237MAH
Zoro #
G0531408
UPC #
820996505897
Country of Origin
United States

Dimensions

Overall Depth
3/4 in
Overall Height
72 in
Overall Width
24 in
Depth
3/4"
Width
24"
Dimensions
72"H x 24"W x 3/4"D
Fits Locker Size D
24 in
For Locker Depth
24 in

Details

Item
End Panel For Flat-Top Locker
Color
Mahogany
Finish
Laminate
Material
Particleboard
Sub-Category
End Panel
Type
Add-On

Description

End Panel For Flat-Top Locker, Color Mahogany, Overall Depth 3/4 in, Overall Height 72 in, Overall Width 24 in, Finish Laminate, Material Particleboard, For Locker Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.