Enclosure, Gray Powder Coated, Free-Standing (Discontinued)
- Mfr # 3906D-ALM
- Zoro # G2216238
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3906D-ALM
Zoro #
G2216238
UPC #
820996463920
Country of Origin
Unknown
Dimensions
Height
55 1/4 in
Width
32 1/4 in
Depth
19 in
Details
Item
Enclosure
Mounting
Free-Standing
Finish
Gray Powder Coated
For Use With
Double Column 6 Door Horizontal Mailbox
Max. Number of Mailboxes
1
Number of Columns
1
Features
For Indoor or Outdoor Use
Standards
ISO 9001: 2008
Includes
Mounting hardware
Material
Aluminum
Description
Enclosure, Free-Standing, Number of Columns 1, For Use With Double Column 6 Door Horizontal Mailbox, Max. Number of Mailboxes 1, Finish Gray Powder Coated, Features For Indoor or Outdoor Use, Material Aluminum, Width 32-1/4 In., Height 55-1/4 In., Depth 19 In., Standards ISO 9001: 2008, Includes Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.