Horizontal Mailbox, Aluminum, Powder Coated, 11 Doors, Recessed, MB1 (Discontinued)
- Mfr # 3710DA-09ARU
- Zoro # G8890007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3710DA-09ARU
Zoro #
G8890007
UPC #
820996499400
Country of Origin
Unknown
Dimensions
Height
37 1/2 in
Depth
17 in
Width
31 1/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
MB1
Color
Aluminum
Number of Doors
11
Finish
Powder Coated
Loading
Rear
Slot Capacity
10-3/4 in W x 3/4 in H
Door Material
Aluminum
Net Weight
130 lb
Orientation
Horizontal
Standards
ISO 9001: 2008
Box Material
Aluminum
Includes
Locks
Description
Horizontal Mailbox, MB1, Number of Doors 11, Color Aluminum, Height 37-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Net Weight 130 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.