Horizontal Mailbox, Bronze, Powder Coated, 13 Doors, Recessed, MB1 (Discontinued)
- Mfr # 3715S-13ZRP
- Zoro # G8888162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3715S-13ZRP
Zoro #
G8888162
UPC #
820996472632
Country of Origin
United States
Dimensions
Height
55 in
Width
16 3/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
MB1
Color
Bronze
Number of Doors
13
Finish
Powder Coated
For Use With
Mfr. No. 3915S-BRZ, 3815S-BRZ
Loading
Rear
Net Weight
90 lb
Standards
ISO 9001: 2008
Slot Capacity
10 3/4 in W x 3/4 in H
Includes
Locks and master Commercial Lock
Orientation
Horizontal
Door Material
Aluminum
Box Material
Aluminum
Description
Horizontal Mailbox, MB1, Number of Doors 13, Color Bronze, Height 55 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3915S-BRZ, 3815S-BRZ, Net Weight 90 lb., Standards ISO 9001: 2008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.