This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Gold, Powder Coated, 13 Doors, Recessed, MB1 3715S-13GFP

Horizontal Mailbox, Gold, Powder Coated, 13 Doors, Recessed, MB1 (Discontinued)

  • Mfr # 3715S-13GFP
  • Zoro # G8888521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3715S-13GFP
Zoro #
G8888521
UPC #
820996472571
Country of Origin
United States

Dimensions

Height
55 in
Width
16 3/8 in
Depth
17 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
MB1
Color
Gold
Number of Doors
13
Finish
Powder Coated
For Use With
Mfr. No. 3915S-GLD, 3815S-GLD
Loading
Front
Includes
Locks and master Commercial Lock
Door Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Net Weight
90 lb
Standards
ISO 9001: 2008
Box Material
Aluminum
Orientation
Horizontal

Description

Horizontal Mailbox, MB1, Number of Doors 13, Color Gold, Height 55 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3915S-GLD, 3815S-GLD, Net Weight 90 lb., Standards ISO 9001: 2008

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.